Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM2 LOCKNUT
Grooved and lock nut Timken KM 2, Nominal diameter (metric): 15 mm
Bearing Lock Nut
References
timken:
KM 2
rubix:
219A3451
ean:
0087796212749
Technical specifications
Nominal diameter (metric)
15
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM2 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
15
mm
Thread-cutting pitch
1
mm
Outer diameter
25
mm
Diameter across flats
15
mm
Width
5
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.66
excl. VAT
/
Each
£
3.19
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
Grooved and lock nut SNR KM31
Grooved and lock nut PTN KM15, Female thread: M75×2 | Nominal diameter (metric): 75 mm
Grooved and lock nut AKN from MECALINE KMTA32-AKN, Female thread: M160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut NSK AN15, Nominal diameter (metric): 75 mm
Grooved and lock nut SKF KMK 12, Female thread: M 60x2 | Nominal diameter (metric): 60 mm
Grooved and lock nut INA ZM100, Female thread: M100X2 | Nominal diameter (metric): 130 mm
Grooved and lock nut AKN from MECALINE KMT22-AKN, Female thread: M110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut SNR TB50, Nominal diameter (metric): 50 mm
Grooved and lock nut SKF KM 36, Female thread: M 180x3 | Nominal diameter (metric): 180 mm
Grooved and lock nut SKF KMK 3, Female thread: M 17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut SKF KMT 0, Female thread: M 10x0,75 | Nominal diameter (metric): 10 mm
Grooved and lock nut SNR HM3160
Grooved and lock nut SNR TBPR75, Nominal diameter (metric): 75 mm
Grooved and lock nut SKF KMFE 18, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut AKN from MECALINE ZMA90/130-AKN, Female thread: M 90x2 | Nominal diameter (metric): 90 mm