Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA ZM110 PRECISION LOCKNUT ZM ACCESSORY ZM..
Grooved and lock nut INA ZM110, Female thread: M110X2 | Nominal diameter (metric): 145 mm
Precision locknut
References
ina:
ZM110
rubix:
238A0861
manufacturer :
0017313270000
ean:
4012802453904
Technical specifications
Nominal diameter (metric)
145
mm
Female thread
M110X2
See all Specifications
Product details
Technical specifications
Product details : INA ZM110 PRECISION LOCKNUT ZM ACCESSORY ZM..
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
Logistic Weight
1166
g
Nominal diameter (metric)
145
mm
Female thread
M110X2
Outer diameter
145
mm
Width
22
mm
Series
ZM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
346.60
excl. VAT
/
Each
£
415.92
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SKF KML 24, Female thread: M 120x2 | Nominal diameter (metric): 120 mm
Grooved and lock nut Timken KM 13, Nominal diameter (metric): 65 mm
Grooved and lock nut SKF KMFE 13, Female thread: M 65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut SKF KMTA 18, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut SKF KMT 40, Female thread: M 200x3 | Nominal diameter (metric): 200 mm
Grooved and lock nut AKN from MECALINE ZM8-AKN, Female thread: M8x0,75 | Nominal diameter (metric): 8 mm
Grooved and lock nut AKN from MECALINE KM19-AKN, Female thread: M 95x2 | Nominal diameter (metric): 95 mm
Grooved and lock nut SNR BP35
Grooved and lock nut SNR BR25
Grooved and lock nut SNR BPR75
Grooved and lock nut INA ZM100, Female thread: M100X2 | Nominal diameter (metric): 130 mm
Grooved and lock nut SKF KMK 15, Female thread: M 75x2 | Nominal diameter (metric): 75 mm
Grooved and lock nut AKN from MECALINE HML41T-AKN, Female thread: Tr 205x4 | Nominal diameter (metric): 205 mm
Grooved and lock nut SNR HM30/630
Grooved and lock nut AKN from MECALINE KMTA5-AKN, Female thread: M25x1,5 | Nominal diameter (metric): 25 mm