Grooved and lock nut PTN KM0, Female thread: M10×0,75 | Nominal diameter (metric): 10 mm
KM Nut
See technical informationSee documentsReferences
PTN:KM0
Rubix:218A1328
Manufacturer :857421
EAN:3660338126765




Documents
Product details : PTN 857421 LOCK NUT KM0
Tightening nut. A KM nut is mounted with an MB washer.
Technical specifications
Attributes
| Nominal diameter (metric) | 10 mm |
|---|---|
| Female thread | m10×0,75 |
| Thread-cutting pitch | 10 mm |
| Material | steel |
| Outer diameter | 18 mm |
| Diameter across flats | 13.5 mm |
| Weight | 0.006 kg |
Show UNSPSC/ECL@SS
£ 1.19 excl. VAT
/ Each
£ 1.43 incl. VAT
- Usually arrives within 14 working days
