References
SNR:UKP307H
Rubix:206A2200
Manufacturer :UKP.307H
EAN:3413529544080




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 160 mm |
| Shaft Height | 56 mm |
Product details : SNR UKP307H BEARING UNIT
Radial insert ball bearing with adapter sleeve, seal with slinger
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 160 mm |
| Shaft Height | 56 mm |
| Material | cast iron |
| Total bearing width | 43 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | adapter type |
| Height | 56 mm |
| Length | 210 mm |
| Lubrication | pre-lubricated with grease; not relubricatable |
| Series | ukp300 |
| Weight | 2.82 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19200 N |
| Basic dynamic load, radial - Cr | 33500 N |
| Width | 33 mm |
Show UNSPSC/ECL@SS
£ 53.14 excl. VAT
/ Each
£ 63.77 incl. VAT
- Usually arrives within 14 working days