References
SNR:ESPH204
Rubix:205A2676
Manufacturer :ESPH.204
EAN:3413529505418




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 70 mm |
Product details : SNR ESPH204 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 70 mm |
| Material | grey cast iron |
| Total bearing width | 30.9 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | 2-bolt base |
| Height | 70 mm |
| Length | 127 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | relubricatable (grease fitting m6x1) |
| Series | esph200 |
| Weight | 0.85 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 21.4 mm |
Show UNSPSC/ECL@SS
£ 15.21 excl. VAT
/ Each
£ 18.25 incl. VAT
- Usually arrives within 14 working days