Pillow Block
Inner diameter | 35 mm |
---|---|
Fixation centre-to-centre distance | 126.9 mm |
Shaft Height | 47.6 mm |
Logistic Weight | 720 g |
---|---|
Inner diameter | 35 mm |
Fixation centre-to-centre distance | 126.9 mm |
Shaft Height | 47.6 mm |
Material | Stainless Steel Bearing |
Height | 94.9 mm |
Total bearing width | 47.8 mm |
Outer diameter | 169 mm |
Width | 40 mm |
Usually arrives within 14 working days