References
NTN:UKP312D1
Rubix:206A2209
EAN:4547359002584



Product details : NTN UKP312D1 BEARING UNIT
NTN - Bearing Unit - UKP312D1
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Sealing | 2 joints |
| Series | ukp300 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 47 mm |
Show UNSPSC/ECL@SS
£ 127.67 excl. VAT
/ Each
£ 153.20 incl. VAT
- Usually arrives within 14 working days
