References
NTN:ASPT204-10
Rubix:394A8211
EAN:4547359020434


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 235 mm |
| Material | grey cast iron |
Documents
Product details : NTN ASPT204-10 BEARING UNIT
Self-aligning bearings with a wide selection of mounting housings, available in various material variants: cast iron, stainless steel or plastic.
Pillow block bearing unit
Strengths
Highly versatile and industry-interchangeable product range.
- The maintenance-free NTN bearing contains a high-quality, lithium-based grease that can be used for a long period without the need for re-lubrication.
- It is equipped with an excellent sealing system unique to NTN that prevents grease from escaping as well as the ingress of dust and water from the outside. This results in time and cost savings in maintenance.
- NTN-unique ball-type locking screws, used in certain bearings, reliably secure the bearings on the shaft even under vibration or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common bearing housings. For outdoor areas or in heavy dust environments and/or exposure to liquids.
- Designed for extreme conditions: bearings with housings made of ductile iron or steel housings with superior strength properties, which reduce the risk of housing breakage.
- The maintenance-free NTN bearing contains a high-quality, lithium-based grease that can be used for a long period without the need for re-lubrication.
- It is equipped with an excellent sealing system unique to NTN that prevents grease from escaping as well as the ingress of dust and water from the outside. This results in time and cost savings in maintenance.
- NTN-unique ball-type locking screws, used in certain bearings, reliably secure the bearings on the shaft even under vibration or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common bearing housings. For outdoor areas or in heavy dust environments and/or exposure to liquids.
- Designed for extreme conditions: bearings with housings made of ductile iron or steel housings with superior strength properties, which reduce the risk of housing breakage.
Applications
No matter which sector you operate in, NTN offers a diverse range of self-aligning bearings that adapt to your application. Whether for agriculture, mining, construction, conveyor technology or the food industry, NTN has the solution for your sector.
Good to know! NTN's ductile series is suitable for reducing the weight or dimensions of machine equipment, allowing the housing to be placed in confined spaces.
Good to know! NTN's ductile series is suitable for reducing the weight or dimensions of machine equipment, allowing the housing to be placed in confined spaces.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 235 mm |
| Material | grey cast iron |
| Total bearing width | 100 mm |
| Outer diameter | 47 mm |
| Length | 260 mm |
| Series | aspt200 |
| Weight | 0 kg |
| Number of holes | 4 |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 27.25 excl. VAT
/ Each
£ 32.70 incl. VAT
- Delivery usually within ( 3 ) days