References
SNR:UCPH204N
Rubix:206A1108
EAN:3413529517817



Product details : SNR UCPH204N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 37.90 excl. VAT
/ Each
£ 45.48 incl. VAT
- Usually arrives within 14 working days
