References
SNR:UCP20926T20
Rubix:206A0678
Manufacturer :UCP209-26T20
EAN:3413520665524




Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
Product details : SNR UCP209-26T20 BEARING UNIT
Pillow block unit SNR
Technical specifications
Attributes
| Inner diameter | 41.275 mm |
|---|---|
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
| Material | grey cast iron (gg20 or gg25) |
| Total bearing width | 22 mm |
| Outer diameter | 85 mm |
| Clamping | 8 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | 2-bolt pillow block housing (relubricatable) |
| Height | 108 mm |
| Length | 190 mm |
| Sealing | non-contact high-temperature (labyrinth) seal |
| Lubrication | high-temperature grease, pre-lubricated (suitable up to +200 °c) |
| Series | ucp200 |
| Weight | 2.48 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 47.81 excl. VAT
/ Each
£ 57.37 incl. VAT
- Usually arrives within 14 working days