SNR UKP315H BEARING UNIT

SNR - Bearing Unit - UKP.305H

See technical information

References

SNR:UKP315H
Rubix:206A2214
Manufacturer :UKP.315H
EAN:3413529544165
brand logo

Technical specifications

Inner diameter65 mm
Fixation centre-to-centre distance290 mm
Shaft Height100 mm
See all Specifications

Product details : SNR UKP315H BEARING UNIT


Radial insert ball bearing with adapter sleeve, seal with slinger

Technical specifications


Attributes
Inner diameter65 mm
Fixation centre-to-centre distance290 mm
Shaft Height100 mm
Materialgrey cast iron
Total bearing width73 mm
Outer diameter160 mm
Diameter of fixation holes27 mm
Mounting typpillow block housing with 2 tapped bores (2-bolt) for fixing from below
Height100 mm
Length380 mm
Sealinguszczelniona pierścieniem odśrodkowym
Lubricationgrease (re-lubricatable via m10x1 grease fitting)
Seriesukp300
Weight15.13 kg
Number of holes2
Basic static load, radial - C0r76800 N
Basic dynamic load, radial - Cr113360 N
Width55 mm
£ 219.32 excl. VAT
/ Each
£ 263.18 incl. VAT
  • Delivery usually within ( 3 ) days