References
NSK:UCUP204D1
Rubix:369A7843
Manufacturer :UCUP204D1 N
EAN:00029176542060


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 52 mm |
| Material | cast iron |
Documents
Product details : NSK UCUP204D1 HOUSED BEARING UNIT
Strengths
Secure fitting
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Applications
Machine Application
Technical specifications
Attributes
| Logistic Weight | 560 g |
|---|---|
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 52 mm |
| Material | cast iron |
| Total bearing width | 38 mm |
| Diameter of fixation holes | 1.5 mm |
| Height | 62 mm |
| Length | 76 mm |
| Series | ucup2 |
| Number of holes | 2 |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 37.47 excl. VAT
/ Each
£ 44.96 incl. VAT
- Delivery usually within ( 2 ) days