Ball bearing unit
Inner diameter | 68.26 mm |
---|---|
Shaft Height | 76.2 mm |
Logistics dimensions (L x W x H) | 75,4x257x68,26 mm |
---|---|
Logistic Weight | 5411 g |
Inner diameter | 68.26 mm |
Shaft Height | 76.2 mm |
Height | 68.262 mm |
Outer diameter | 257 mm |
Width | 75.4 mm |
Usually arrives within 14 working days