References
SNR:UKSP206HCO
Rubix:206A2398
EAN:3413529562862




Product details : SNR UKSP206HCO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 62 mm |
|---|---|
| Outer diameter | 25 mm |
| Sealing | 2 joints |
| Weight | 3090 kg |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 73.24 excl. VAT
/ Each
£ 87.89 incl. VAT
- Usually arrives within 14 working days
