References
SNR:EXPE204N
Rubix:205A3369
EAN:3413529536108




Product details : SNR EXPE204N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 620 kg |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 39.50 excl. VAT
/ Each
£ 47.40 incl. VAT
- Usually arrives within 14 working days
