Self-Lube Take-Up Bearing Unit
Length | 231.5 mm |
---|---|
Width | 70 mm |
Logistic Weight | 9000 g |
---|---|
Length | 231.5 mm |
Width | 70 mm |
Type | take-up bearing unit |
Total bearing width | 70 mm |
Material | cast iron |
Series | st |
Inner width | 54 mm |
Basic static load, radial - C0r | 54500 N |
Basic dynamic load, radial - Cr | 71500 N |
Outer diameter | 184 mm |
Weight | 9 kg |
In stock: Next day delivery