References
SNR:SESPA204N
Rubix:205A8155
EAN:3413529515677



Product details : SNR SESPA204N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 670 kg |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 69.97 excl. VAT
/ Each
£ 83.96 incl. VAT
- Delivery usually within ( 3 ) days
