References
NTN:UKP318D1
Rubix:206A2219
EAN:4547359240566



Product details : NTN UKP318D1 BEARING UNIT
NTN - Bearing Unit - UKP318D1
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Sealing | 2 joints |
| Series | ukp300 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 64 mm |
Show UNSPSC/ECL@SS
£ 313.63 excl. VAT
/ Each
£ 376.36 incl. VAT
- Usually arrives within 14 working days
