References
PTN:UCPA212
Rubix:246A7849
Manufacturer :893678
EAN:3660338461354





Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 114 mm |
| Shaft Height | 76.2 mm |
Documents
Product details : PTN PILLOW BLOCK UCPA212
Cast iron pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
- High cost efficiency
- High versatility
- The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
- Ready for mounting units
- Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 114 mm |
| Shaft Height | 76.2 mm |
| Material | cast iron |
| Total bearing width | 65.1 mm |
| Outer diameter | 110 mm |
| Clamping | 25.4 mm |
| Diameter of fixation holes | 16 mm |
| Mounting typ | tapped base (2 tapped bores for fixing from below), relubricatable |
| Height | 138 mm |
| Length | 150 mm |
| Sealing | seal with slinger |
| Lubrication | relubricatable (grease nipple m6x1) |
| Series | up000 |
| Weight | 4.129 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 32900 N |
| Basic dynamic load, radial - Cr | 47700 N |
| Width | 68 mm |
Show UNSPSC/ECL@SS
£ 42.17 excl. VAT
/ Each
£ 50.60 incl. VAT
- Usually arrives within 14 working days