RHP HOUSED BEARING UNIT SL1.3/16DEC
Self-Lube Pillow Block Unit
See technical informationSee documentsReferences
RHP:SL1.3/16DEC
Rubix:158A6904
Manufacturer :SL1.3/16DEC R
EAN:00747023031627


Technical specifications
| Fixation centre-to-centre distance | 130 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 48.43 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SL1.3/16DEC
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Total bearing width | 48.43 mm |
| Diameter of fixation holes | 12 mm |
| Height | 79.5 mm |
| Length | 161.5 mm |
| Series | sl |
| Weight | 1.3 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 41 mm |
Show UNSPSC/ECL@SS
£ 45.06 excl. VAT
/ Each
£ 54.07 incl. VAT
- Usually arrives within 14 working days