References
SNR:UCP326
Rubix:206A0822
Manufacturer :UCP326
EAN:3413529541737




Technical specifications
| Inner diameter | 130 mm |
|---|---|
| Fixation centre-to-centre distance | 480 mm |
| Shaft Height | 180 mm |
Product details : SNR UCP326 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Fixation centre-to-centre distance | 480 mm |
| Shaft Height | 180 mm |
| Material | grey cast iron |
| Total bearing width | 135 mm |
| Outer diameter | 280 mm |
| Diameter of fixation holes | 40 mm |
| Mounting typ | pillow block (foot-mounted, p300 housing with 2 slotted holes) |
| Height | 180 mm |
| Length | 600 mm |
| Sealing | uszczelnienie z tarczą odśrodkową |
| Lubrication | relubricatable via grease fitting (m10x1); pre-lubricated |
| Series | ucp300 |
| Weight | 74.6 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 242000 N |
| Basic dynamic load, radial - Cr | 252000 N |
| Width | 135 mm |
Show UNSPSC/ECL@SS
£ 868.13 excl. VAT
/ Each
£ 1,041.76 incl. VAT
- Delivery usually within ( 3 ) days