References
SNR:UCPE216T20
Rubix:206A1036
EAN:3413521081392





Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 232 mm |
| Shaft Height | 89 mm |
Product details : SNR UCPE216T20 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 310x180x90 mm |
|---|---|
| Logistic Weight | 9515 g |
| Inner diameter | 80 mm |
| Fixation centre-to-centre distance | 232 mm |
| Shaft Height | 89 mm |
| Material | grey cast iron |
| Total bearing width | 33.3 mm |
| Outer diameter | 140 mm |
| Diameter of fixation holes | 26 mm |
| Mounting typ | pillow block, 2-bolt base-mounted (ucpe200 series), relubricatable |
| Height | 175 mm |
| Length | 290 mm |
| Sealing | uszczelnienia stykowe po obu stronach z zewnętrzną tarczą odrzucającą (slinger shield) |
| Lubrication | relubricatable (grease fitting r1/8') – bearing insert delivered pre-lubricated |
| Series | ucpe200 |
| Weight | 9.09 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 72500 N |
| Width | 82.6 mm |
Show UNSPSC/ECL@SS
£ 208.47 excl. VAT
/ Each
£ 250.16 incl. VAT
- Usually arrives within 14 working days