References
INA:TTUE70-XL
Rubix:227A5616
Manufacturer :0009828810000
EAN:4064327886729

Product details : INA TTUE70-XL TAKE UP HOUSING UNIT 70MM
Take-up housing units TTUE, cast iron housing, radial insert ball bearing with eccentric locking collar, T seals
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 50 mm |
| Material | cast iron |
| Type | take-up housing unit |
| Total bearing width | 70 mm |
| Length | 214 mm |
| Series | ttue..-xl |
| Outer diameter | 214 mm |
Show UNSPSC/ECL@SS
£ 230.01 excl. VAT
/ Each
£ 276.01 incl. VAT
- Usually arrives within 14 working days
