References
SNR:UKT307H
Rubix:206A2473
EAN:3413529545131




Product details : SNR UKT307H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 43 mm |
| Outer diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 53.14 excl. VAT
/ Each
£ 63.77 incl. VAT
- Usually arrives within 14 working days
