References
NTN:UKP210D1
Rubix:206A2164
EAN:4547359002430



Product details : NTN UKP210D1 BEARING UNIT
NTN - Bearing Unit - UKP210D1
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Series | ukp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 42.45 excl. VAT
/ Each
£ 50.94 incl. VAT
- Usually arrives within 14 working days
