References
SNR:ESP212
Rubix:205A2546
Manufacturer :ESP.212
EAN:3413529504770




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
Product details : SNR ESP212 BEARING UNIT
grey cast housing,radial insert ball bearing witheccentric locking collar,single lip seal
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
| Material | grey cast iron |
| Total bearing width | 49.3 mm |
| Outer diameter | 110 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | pillow block (foot-mounted), p200 grey cast iron housing, relubricatable |
| Height | 69.8 mm |
| Length | 241 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | factory-filled grease; relubricatable (grease nipple sizes m6x1 / r1/8' depending on variant) |
| Series | esp200 |
| Weight | 4.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Width | 33.4 mm |
Show UNSPSC/ECL@SS
£ 51.97 excl. VAT
/ Each
£ 62.36 incl. VAT
- Usually arrives within 14 working days