INA RASE100-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RASE100-XL
Rubix:103A7337
Manufacturer :0008775730000
EAN:4064327795069


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Fixation centre-to-centre distance | 308 mm |
| Shaft Height | 115 mm |
Documents
Product details : INA RASE100-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Strengths
Radial insert ball bearing with eccentric locking collar
R seals
R seals
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Fixation centre-to-centre distance | 308 mm |
| Shaft Height | 115 mm |
| Material | cast iron |
| Total bearing width | 95 mm |
| Outer diameter | 180 mm |
| Clamping | 75 mm |
| Diameter of fixation holes | 30 mm |
| Mounting typ | 2-bolt base |
| Height | 225 mm |
| Length | 380 mm |
| Sealing | r seals |
| Lubrication | relubricable (m6 lubrication connection) |
| Series | rase..-xl |
| Weight | 18.03 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 122000 N |
| Width | 95 mm |
Show UNSPSC/ECL@SS
£ 655.46 excl. VAT
/ Each
£ 786.55 incl. VAT
- Delivery usually within ( 7 ) days