FAG UCP206-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:-T-RASEY30-JIS
FAG:UCP206-J7
Rubix:158A3349
Manufacturer :0800667550000
EAN:4047643301909


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : FAG UCP206-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UCP, cast iron housing, with long base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 1349 g |
|---|---|
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron |
| Total bearing width | 48 mm |
| Outer diameter | 83 mm |
| Diameter of fixation holes | 17 mm |
| Height | 83 mm |
| Length | 165 mm |
| Series | ucp |
| Number of holes | 2 |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 18.80 excl. VAT
/ Each
£ 22.56 incl. VAT
- Delivery usually within ( 7 ) days