References
NTN:M-UCP207D1
Rubix:205A5041
EAN:4547359765588



Product details : NTN M-UCP207D1 BEARING UNIT
The outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Maintenance free
Light weight yet strong housing
Easy mounting
Light weight yet strong housing
Easy mounting
Applications
Conveyors;Trucks and Overhead Cranes at Steel Mills;Mining Machinery and Pollution Control Equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x100x57 mm |
|---|---|
| Logistic Weight | 1607 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Series | ucp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 22.19 excl. VAT
/ Each
£ 26.63 incl. VAT
- Delivery usually within ( 3 ) days
