References
SNR:UCP211CC
Rubix:206A0718
EAN:3413529553006



Product details : SNR UCP211CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Sealing | 2 joints |
| Weight | 3782 kg |
| Width | 55.6 mm |
Show UNSPSC/ECL@SS
£ 58.19 excl. VAT
/ Each
£ 69.83 incl. VAT
- Usually arrives within 14 working days
