References
RHP:MP1.3/16
Rubix:158A3055
Manufacturer :MP1.3/16 R
EAN:00747023010394


Technical specifications
| Fixation centre-to-centre distance | 136.5 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 42.9 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MP1.3/16
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Fixation centre-to-centre distance | 136.5 mm |
| Material | cast iron |
| Total bearing width | 42.9 mm |
| Diameter of fixation holes | 12 mm |
| Height | 93 mm |
| Length | 166 mm |
| Series | mp |
| Weight | 1.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 44.5 mm |
Show UNSPSC/ECL@SS
£ 57.35 excl. VAT
/ Each
£ 68.82 incl. VAT
- Usually arrives within 14 working days