References
SNR:UCP213T04
Rubix:206A0749
EAN:3413529547456




Product details : SNR UCP213T04 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Sealing | 2 joints |
| Weight | 6060 kg |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 76.19 excl. VAT
/ Each
£ 91.43 incl. VAT
- Usually arrives within 14 working days
