References
SNR:USSP208
Rubix:206A3350
Manufacturer :USSP.208
EAN:3413529514113




Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Shaft Height | 260 mm |
| Outer diameter | 40 mm |
Product details : SNR USSP208 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Shaft Height | 260 mm |
| Outer diameter | 40 mm |
| Sealing | 2 joints |
| Series | ussp200 |
| Weight | 3880 kg |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 62.30 excl. VAT
/ Each
£ 74.76 incl. VAT
- Usually arrives within 14 working days