INA RASEA25-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RASEA25-XL-N
Rubix:103A8743
Manufacturer :0009526050000
EAN:4012802823646


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 102.5 mm |
| Shaft Height | 36.5 mm |
Documents
Product details : INA RASEA25-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASEA, cast iron housing, radial insert ball bearing with adapter sleeve, R seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x130x50 mm |
|---|---|
| Logistic Weight | 670 g |
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 102.5 mm |
| Shaft Height | 36.5 mm |
| Material | cast iron |
| Total bearing width | 36 mm |
| Outer diameter | 38 mm |
| Diameter of fixation holes | 11 mm |
| Height | 70 mm |
| Length | 130 mm |
| Series | rasea..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 8100 N |
| Basic dynamic load, radial - Cr | 14400 N |
| Width | 36 mm |
Show UNSPSC/ECL@SS
£ 51.64 excl. VAT
/ Each
£ 61.97 incl. VAT
- Delivery usually within ( 7 ) days