References
SNR:UCP218-56
Rubix:206A0773
EAN:3413529571840




Product details : SNR UCP218-56 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 160 mm |
| Sealing | 2 joints |
| Weight | 13560 kg |
| Width | 96 mm |
Show UNSPSC/ECL@SS
£ 161.65 excl. VAT
/ Each
£ 193.98 incl. VAT
- Delivery usually within ( 3 ) days
