References
RHP:MP1055-50K
Rubix:242A4467
Manufacturer :MP1055-50K R
EAN:00747023010615


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 178.5 mm |
| Material | cast iron |
Documents
Product details : RHP MP1055-50K HOUSED BERG UNIT
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 5400 g |
|---|---|
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 178.5 mm |
| Material | cast iron |
| Total bearing width | 45 mm |
| Diameter of fixation holes | 16 mm |
| Height | 129.5 mm |
| Length | 219.5 mm |
| Series | mp1000-k |
| Weight | 4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 97.30 excl. VAT
/ Each
£ 116.76 incl. VAT
- Usually arrives within 14 working days