References
SNR:UCPG208T20
Rubix:206A1074
EAN:3413520855215



Product details : SNR UCPG208T20 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Sealing | 2 joints |
| Weight | 1820 kg |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 54.58 excl. VAT
/ Each
£ 65.50 incl. VAT
- Usually arrives within 14 working days
