SKF HOUSED BEARING UNIT SYK40TF

Ball bearing unit

See technical information
References
SKF:SYK 40 TF
Rubix:102A8092
Manufacturer :74551
EAN:7316570672107
brand logo
Technical specifications
Inner diameter40 mm
Fixation centre-to-centre distance136 mm
Shaft Height49.2 mm
See all Specifications

Product details : SKF HOUSED BEARING UNIT SYK40TF


Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing that is lightweight but robust and has excellent corrosion resistance. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.

Strengths

- Excellent corrosion resistance
- Tolerant of high and low temperatures
- Lightweight
- Recyclable

Technical specifications


Attributes
Logistics dimensions (L x W x H)54,2x176x80 mm
Logistic Weight875 g
Inner diameter40 mm
Fixation centre-to-centre distance136 mm
Shaft Height49.2 mm
Materialbearing steel
Total bearing width49.2 mm
Outer diameter51.8 mm
Clamping30 mm
Diameter of fixation holes14.5 mm
Mounting typset screw
Height99.5 mm
Length176 mm
Sealingsealed on both sides
Lubricationfactory-filled with long-life mineral-oil based lithium-calcium grease (nlgi 2); relubrication possible (skf lgwa 2, lgmt 2 or lgmt 3 recommended for cast housings).
Seriessyk
Weight0.86 kg
Number of holes2
Basic static load, radial - C0r19000 N
Basic dynamic load, radial - Cr30700 N
Width48 mm
Show UNSPSC/ECL@SS
£ 60.89 excl. VAT
/ Each
£ 73.07 incl. VAT
  • Usually arrives within 14 working days