References
SNR:UCPG211
Rubix:206A1084
EAN:3413529506446



Product details : SNR UCPG211 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Sealing | 2 joints |
| Weight | 3420 kg |
| Width | 55.6 mm |
Show UNSPSC/ECL@SS
£ 92.29 excl. VAT
/ Each
£ 110.75 incl. VAT
- Delivery usually within ( 3 ) days
