TIMKEN QMSN09J045SM ROLLER BEARING TWO-BOLT PILLOW BLOCK
Eccentric Two-Bolt Pillow Block
See technical informationSee documentsReferences
Timken:QMSN09J045SM
Rubix:102A5357
EAN:0883450160827




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 73 mm |
| Shaft Height | 45 mm |
Documents
Product details : TIMKEN QMSN09J045SM ROLLER BEARING TWO-BOLT PILLOW BLOCK
Timken® solid block mounted spherical roller bearing units (housed units) are equipped with Timken® high-performance, low operating temperature, two-row spherical roller bearings, cast steel housings, and unique locking and sealing design options to provide protection against contaminants in the most demanding environments. Timken® spherical roller bearings are ideal for handling high radial loads.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 73 mm |
| Shaft Height | 45 mm |
| Material | cast steel |
| Total bearing width | 79 mm |
| Outer diameter | 175 mm |
| Diameter of fixation holes | 12 mm |
| Height | 111 mm |
| Length | 205 mm |
| Series | qmsn |
| Number of holes | 2 |
| Basic static load, radial - C0r | 108000 N |
| Basic dynamic load, radial - Cr | 109000 N |
| Width | 79 mm |
Show UNSPSC/ECL@SS
£ 220.94 excl. VAT
/ Each
£ 265.13 incl. VAT
- Delivery usually within ( 7 ) days