References
SNR:UKPH209HN
Rubix:206A2361
EAN:3413529518289



Product details : SNR UKPH209HN BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 85 mm |
| Sealing | 2 joints |
| Weight | 3200 kg |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 50.58 excl. VAT
/ Each
£ 60.70 incl. VAT
- Usually arrives within 14 working days
