References
SKF:SY 30 TF
Rubix:1275003
Manufacturer :27266
EAN:7316577028020


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.9 mm |
Product details : SKF BEARING UNIT - SY30TF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,2x152x60 mm |
|---|---|
| Logistic Weight | 1092 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.9 mm |
| Material | grey cast iron (en-gjl hb195) |
| Total bearing width | 38.1 mm |
| Outer diameter | 152 mm |
| Clamping | 22.2 mm |
| Diameter of fixation holes | 12 mm |
| Mounting typ | two-bolt base |
| Height | 30 mm |
| Length | 152 mm |
| Sealing | contact seals with flingers (m-seal) |
| Lubrication | grease, relubricatable |
| Series | sy |
| Weight | 1.1 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 42.2 mm |
Show UNSPSC/ECL@SS
£ 43.36 excl. VAT
/ Each
£ 52.03 incl. VAT
- In stock: Next day delivery