References
RHP:PNP1.1/4CR
Rubix:201A9803
Manufacturer :PNP1.1/4CR R
EAN:00747023024780


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Fixation centre-to-centre distance | 126.9 mm |
| Total bearing width | 42.9 mm |
Documents
Product details : RHP PNP1.1/4CR PLASTIC HOUSED BEARING UNIT
The Silver-Lube series is a range of corrosion resistant bearing units specifically for use in industries where frequent thorough washdowns are necessary, optimum hygiene standards are required and good chemical resistance is important over a wide temperature range.
Technical specifications
Attributes
| Logistic Weight | 872 g |
|---|---|
| Inner diameter | 31.75 mm |
| Fixation centre-to-centre distance | 126.9 mm |
| Total bearing width | 42.9 mm |
| Outer diameter | 169 mm |
| Height | 94.9 mm |
| Length | 167.2 mm |
| Series | pnp |
| Weight | 0.72 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6000 N |
| Basic dynamic load, radial - Cr | 3000 N |
| Width | 47.8 mm |
Show UNSPSC/ECL@SS
£ 102.56 excl. VAT
/ Each
£ 123.07 incl. VAT
- Usually arrives within 14 working days