References
SNR:EXPE209-27
Rubix:205A3389
EAN:3413520611156




Product details : SNR EXPE209-27 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 42.863 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 56.3 mm |
Show UNSPSC/ECL@SS
£ 33.11 excl. VAT
/ Each
£ 39.73 incl. VAT
- Usually arrives within 14 working days
