References
SNR:UCPH207CO
Rubix:206A1121
EAN:3413529554195



Product details : SNR UCPH207CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Weight | 2282 kg |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 87.94 excl. VAT
/ Each
£ 105.53 incl. VAT
- Usually arrives within 14 working days
