References
SNR:UCPH208N
Rubix:206A1126
EAN:3413529517855



Product details : SNR UCPH208N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 41.40 excl. VAT
/ Each
£ 49.68 incl. VAT
- Usually arrives within 14 working days
