Plummer block housing unit
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 50.8 mm |
Shaft Height | 33.3 mm |
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 50.8 mm |
Shaft Height | 33.3 mm |
Material | Cast Iron |
Centre-centre of shaft | 33.3 mm |
Height | 64 mm |
Length | 65 mm |
Total bearing width | 32 mm |
Series | TSHE..-XL-N |
Diameter of fixation holes | 8 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 13600 N |
Outer diameter | 33 mm |
Width | 32 mm |
Usually arrives within 14 working days