References
NTN:UCP311-203D1
Rubix:206A0794
EAN:4547359503579




Technical specifications
| Inner diameter | 55.562 mm |
|---|---|
| Fixation centre-to-centre distance | 236 mm |
| Shaft Height | 80 mm |
Product details : NTN UCP311-203D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x215x125 mm |
|---|---|
| Logistic Weight | 7800 g |
| Inner diameter | 55.562 mm |
| Fixation centre-to-centre distance | 236 mm |
| Shaft Height | 80 mm |
| Material | cast iron |
| Total bearing width | 66 mm |
| Outer diameter | 120 mm |
| Diameter of fixation holes | 16 mm |
| Height | 154 mm |
| Length | 310 mm |
| Series | ucp300 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 66 mm |
Show UNSPSC/ECL@SS
£ 142.75 excl. VAT
/ Each
£ 171.30 incl. VAT
- Delivery usually within ( 3 ) days