References
NTN:M-ASPP205
Rubix:205A4869
EAN:4547359766844




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 86 mm |
| Outer diameter | 52 mm |
Documents
Product details : NTN M-ASPP205 BEARING UNIT
Sheet metal housing, radial insert ball bearing with socket set screws, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x60x45 mm |
|---|---|
| Logistic Weight | 306 g |
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 86 mm |
| Outer diameter | 52 mm |
| Height | 56.6 mm |
| Series | aspp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 27 mm |
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ Each
£ 14.58 incl. VAT
- Usually arrives within 14 working days