References
NTN:C-UKP322D1
Rubix:205A2152
EAN:4547359045925



Product details : NTN C-UKP322D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 80 mm |
Show UNSPSC/ECL@SS
£ 827.64 excl. VAT
/ Each
£ 993.17 incl. VAT
- Usually arrives within 14 working days
